CVTR-2.50-R
Description
CVTR-2.50-R V-GRVD TRACK ROLLER ASSY ; 2.5" DIAX0.75" STDX1.13" CON W/R-CB TCH
Part # CVTR-2.50-R
BDI # 24859848
Features
Roller Width - Inch:
1.25
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-3.50E-R
Description
CVTR-3.50E-R V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.875" STDX1.63" CON W/R-CB TCH
Part # CVTR-3.50E-R
BDI # 24859860
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-2.50
Description
CVTR-2.50 V-GRVD TRACK ROLLER ASSY ; 2.5" DIAX0.75" STDX1.13"W CON W/R-CB TCH
Part # CVTR-2.50
BDI # 24859844
Features
Roller Width - Inch:
1.25
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-3.50E
Description
CVTR-3.50E V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.875" STDX1.63" W W/R-CB TCH
Part # CVTR-3.50E
BDI # 24859856
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTRE-2.50
Description
CVTRE-2.50 V-GRVD TRACK ROLLER ASSY ; 2.5" DIAX0.75" STDX1.13"W ECC W/R-CB TCH
Part # CVTRE-2.50
BDI # 24859934
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material