CVTR-4.50-R
Description
CVTR-4.50-R V-GRVD TRACK ROLLER ASSY ; 4.5" DIAX1.25" STDX1.94" CON W/R-CB TCH
Part # CVTR-4.50-R
BDI # 24859879
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-2.00
Description
CVTR-2.00 V-GRVD TRACK ROLLER ASSY ; 2" DIAX0.5" STDX0.81" W CON W/R-CB TCH
Part # CVTR-2.00
BDI # 24859836
Features
Roller Width - Inch:
0.81
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-7.50-R
Description
CVTR-7.50-R V-GRVD TRACK ROLLER ASSY ; 7.5" DIAX2.5" STDX2.94" W CON W/R-CB TCH
Part # CVTR-7.50-R
BDI # 24859910
Features
Roller Width - Inch:
2.94
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-2.00-R
Description
CVTR-2.00-R V-GRVD TRACK ROLLER ASSY ; 2" DIAX0.5" STDX0.81" W CON W/R-CB TCH
Part # CVTR-2.00-R
BDI # 24859840
Features
Roller Width - Inch:
0.81
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-2.50-R
Description
CVTR-2.50-R V-GRVD TRACK ROLLER ASSY ; 2.5" DIAX0.75" STDX1.13" CON W/R-CB TCH
Part # CVTR-2.50-R
BDI # 24859848
Features
Roller Width - Inch:
1.25
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material