CVTR-4.50A-SSP-R
Description
CVTR-4.50A-SSP-R CAM FOLLOWER BEARING, TRACK ROLLER V-GROOVED INFINITY (SMARTCATALOG)
Part # CVTR-4.50A-SSP-R
BDI # 27677926
CVTR-4.50-R
Description
CVTR-4.50-R V-GRVD TRACK ROLLER ASSY ; 4.5" DIAX1.25" STDX1.94" CON W/R-CB TCH
Part # CVTR-4.50-R
BDI # 24859879
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | Carbon Steel Stud Material | 2.5IN Stud Length | 1.75IN Thread Length | 2IN Total Width | 2490RPM Speed
Profile:
Stud Type
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Inch - Metric:
Inch
CVTR-2.00-R
Description
CVTR-2.00-R V-GRVD TRACK ROLLER ASSY ; 2" DIAX0.5" STDX0.81" W CON W/R-CB TCH
Part # CVTR-2.00-R
BDI # 24859840
Features
Roller Width - Inch:
0.81
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | Carbon Steel Stud Material | 1.25IN Stud Length | 0.625IN Thread Length | 0.84IN Total Width | 20000RPM Speed
Profile:
Stud Type
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Inch - Metric:
Inch
CVTR-5.50
Description
CVTR-5.50 V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W CON W/R-CB TCH
Part # CVTR-5.50
BDI # 24859882
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | Carbon Steel Stud Material | 2.75IN Stud Length | 1.75IN Thread Length | 2IN Total Width | 2490RPM Speed
Profile:
Stud Type
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
CVTR-5.50A
Description
CVTR-5.50A V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W CON W/R-CB TCH
Part # CVTR-5.50A
BDI # 24859886
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | Carbon Steel Stud Material | 2.75IN Stud Length | 1.75IN Thread Length | 2IN Total Width | 8000RPM Speed
Profile:
Stud Type
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch