PA800411-2
Description
PA800411-2 LUBRICATOR FLANGE ; BLACK FUNNEL THREADED SGL POINT
Part # PA800411
BDI # 1369542
EM3546T
Description
EM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M TEFC F1
Part # EM3546T
BDI # 127316
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
PM202000-2
Description
PM202000-2 MOTORIZED LUBRICATOR ; M-POWER 60CU-CM
Part # PM202000
BDI # 1369923
EM3554T
Description
EM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145T 3526M TEFC F
Part # EM3554T
BDI # 127324
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted