Features
Inch - Metric:
Inch
Other Features:
Ratio 3.32 To 1
Part Type:
Sun Gear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Rolling Element:
Spherical Roller Bearing
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Length Thru Bore - Millimeter:
101.6
Expansion / Non-expansion:
Non-Expansion
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Length Thru Bore - Inch:
4
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Part Type:
Gearhead Kit
ZB2108
Description
ZB2108 FLANGED BLOCK ROLLER BEARING ; 1-1/2" BORE 5" BOLT CIRCLE 3-HOLE
Part # 10412430
BDI # 18147227
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
5
Length Thru Bore - Millimeter:
73.02
Housing Configuration:
1 Piece Solid
Nominal Bolt Circle Diameter Round - Millimeter:
127
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555866
Housing Style:
3 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
4 HSB X 0.875 STL OMEGA 7300275
Description
4 HSB X 0.875 STL OMEGA 7300275 ; 7300275 NON RETURNABLE
Part # 10287376
BDI # 18140417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.6
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands
Length Thru Bore - Millimeter:
42.875
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs