CRS-16
Description
CRS-16 STUD TRACK ROLLER ; 1IN OD 7/16-20UNF W/SEAL AND WASHER
Part # CRS-16
BDI # 1086248
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Other Features:
Full Complement | With Seals and Internal Thrust Washers
Profile:
Stud Type
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Inch - Metric:
Inch
CRS-10-1
Description
CRS-10-1 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF W/SEAL AND WASHER
Part # CRS-10-1
BDI # 1086246
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Other Features:
Full Complement | With Seals and Internal Thrust Washers
Profile:
Stud Type
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Inch - Metric:
Inch
CRSB-16
Description
CRSB-16 STUD TRACK ROLLER ; 1IN OD 7/16-20UNF SEALED W/OUTER RING
Part # CRSB-16
BDI # 1086266
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Other Features:
Full Complement
Profile:
Stud Type
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Inch - Metric:
Inch
CRSB-20
Description
CRSB-20 STUD TRACK ROLLER ; 1-1/4IN OD 1/2-20UNF SEALED W/OUTER RING
Part # CRSB-20
BDI # 1086268
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Other Features:
Full Complement
Profile:
Stud Type
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Inch - Metric:
Inch
CRSB-28
Description
CRSB-28 STUD TRACK ROLLER ; 1-3/4IN OD 3/4-16UNF SEALED W/OUTER RING
Part # CRSB-28
BDI # 1086272
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Other Features:
Full Complement
Profile:
Stud Type
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Inch - Metric:
Inch