ST DKRA M14X1.5
Description
ST DKRA M14X1.5 BANJO EXT SEAL RING ; POR METALLIC
Part # D134858
BDI # 22484076
WDR M48X2.0/R1-1/2 VITON
Description
WDR M48X2.0/R1-1/2 VITON SEAL ; POR
Part # D105530
BDI # 22483620
WDR M 48 X 2.0/R 1-1/2 NBR
Description
WDR M 48 X 2.0/R 1-1/2 NBR SEAL ; POR
Part # D211121
BDI # 22485341
WDR M 12X1.5 VITON
Description
WDR M 12X1.5 VITON SOFT SEAL RING ; POR M12X1.5 VITON
Part # D105521
BDI # 23244875
WDR M 16X1.5 VITON
Description
WDR M 16X1.5 VITON SOFT SEAL RING ; POR M16X1.5 VITON
Part # D105523
BDI # 23244877