17320 / 1.75X2.441X0.375 CRWA1 V
Description
CRSEAL 17320 / 1.75X2.441X0.375 CRWA1 V ; DBL LIP SEAL
Part # 17320
BDI # 1244132
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183029
4933 / 0.5X0.875X0.25 CRWA1 V
Description
CRSEAL 4933 / 0.5X0.875X0.25 CRWA1 V ; DBL LIP SEAL
Part # 4933
BDI # 1253173
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603543
45X75X8 CRW1 R
Description
CRSEAL 45X75X8 CRW1 R SGL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 CRW1 R
BDI # 1414069
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183160
25X45X11 HMSA7 R
Description
CRSEAL 25X45X11 HMSA7 R DBL LIP SEAL ; 0.984MM SHAFT DIA 45MM HOUSING BORE
Part # 25X45X11 HMSA7 R
BDI # 1248883
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606991
79998 / 8X9.25X0.625 CRWHA1 R
Description
CRSEAL 79998 / 8X9.25X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 79998
BDI # 1297135
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187307