140M70H
Description
140M70H ROLLER CHAIN SPROCKET ; 1-3/4" P 70T M BUSHED W/HARDENED TOOTH
Part # 140M70
BDI # 919859
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
QD Bushing
Global Part Number GPN:
37834
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
140CTL70H
Description
140CTL70H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 140CTL70
BDI # 17158719
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572490
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
H140R70
Description
H140R70 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R70
BDI # 24346078
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
H140R80
Description
H140R80 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R80
BDI # 24346080
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
140S70H
Description
140S70H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S70
BDI # 918077
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed