H100B9
Description
H100B9 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 9T B-STYLE W/HT
Part # H100B9
BDI # 914036
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
H100B9F X 1
Description
H100B9F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 100B9F-1
BDI # 917284
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore
H100B9F X 1-7/16
Description
H100B9F-1-7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE KW 2SS W/HT
Part # 100B9F-1G
BDI # 917287
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore