60B18H
Description
60B18H 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T B-STYLE W/HT
Part # H60B18
BDI # 913977
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38881
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572776
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
H50B18F X 1
Description
H50B18F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1" BORE
Part # H50B18F-1
BDI # 916610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38879
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore