H60P16
Description
H60P16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T B-STYLE W/HT
Part # 60P16
BDI # 918776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38860
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
80B16SS
Description
80B16SS SPROCKET ; 5.627" OD X 1-1/2" LTB 4" HUB X 1" P
Part # 80B16SS
BDI # 21462952
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
573139
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
HD80Q16
Description
D80Q16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR Q BUSHING
Part # D80Q16
BDI # 918901
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
H40B16F X 3/4
Description
H40B16F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 3/4" BORE
Part # H40B16FL
BDI # 916346
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
38652
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore