2050B11H
Description
2050B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B11
BDI # 17158893
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.315
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572219
Pitch Diameter - Millimeter:
58.801
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
39271
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
H60B11
Description
H60B11 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 11T B-STYLE W/HT
Part # H60B11
BDI # 913970
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
140SF11H
Description
140SF11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T SF BUSHED W/HARDENED TEETH
Part # H140SF11
BDI # 919861
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.011
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
D200C11H X 2 RSB
Description
D200C11H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C11
BDI # 22381663
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore