RSC40 LAMBDA O/L
Description
RSC40 LAMBDA O/L OFFSET LINK ; 40 ANSI 0.5" CHAIN PITCH 1 STRAND
Part # 40LOL
BDI # 21463185
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602850
RS40-SS-HP-1-CL
Description
RS40-SS-HP-1-CL CHAIN CONNECTING LINK ; .5IN PITCH RIVETED 1 STRAND STAINLESS
Part # 40SSHPCL
BDI # 905363
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Hollow Pin
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
H40B15F X 1-1/8
Description
H40B15F X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1-1/8" BORE
Part # H40B15F-1B
BDI # 916334
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
38644
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
RS40-1-CL-CP
Description
40 C/L CP CHAIN CONNECTING LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40CLCP
BDI # 903414
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602518
Chain Series:
Standard
Internal Special Features:
No
RS40-NP-1-CL
Description
40NP C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH NICKEL PLATED
Part # 40NPCL
BDI # 903270
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602527
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant