2040A28
Description
2040A28 ROLLER CHAIN SPROCKET ; STOCK BORE 5/8" PLATE TYPE
Part # 2040A28
BDI # 17158974
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.74
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572998
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
A2040SS RIV 10FT
Description
A2040SS RIV ROLLER CHAIN ; 2040 1" PITCH RIVETED 10/BOX
Part # A2040SSRB
BDI # 904403
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
A2040-SS-1-CL
Description
A2040SS C/L CP CHAIN CONNECTING LINK ; 2040 CHAIN 1" CHAIN PITCH COTTERED
Part # A2040SSCL
BDI # 904401
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602413
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant
2040B18H
Description
2040B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B18
BDI # 17158983
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572854
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
2040B19H
Description
2040B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B19
BDI # 17158984
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572371
Pitch Diameter - Millimeter:
78.232
Mounting Method:
Rough Bore