H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Outside Diameter - Inch:
3.315
Material:
Carbon Steel
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
100-2 COT 10FT
Description
100-2 COT ROLLER CHAIN ; 100-2 1-1/4" PITCH COTTERED 10FT/BOX
Part # 100-2CB
BDI # 903603
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
H50B16F X 1-1/4
Description
H50B16F X 1-1/4 ROLLER CHAIN SPROCKET ; FINISHED BORE 50 CHAIN 16T B-HUB W/HT
Part # H50B16F-1D
BDI # 916593
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Outside Diameter - Inch:
3.517
Material:
Steel
Other Features:
2 Set Screws
Global Part Number GPN:
38861
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
RS60-LMD-1-CL
Description
60-D LAMDA CONNECTING LINK SC TYPE ; LUBE FREE 3/4" PITCH FOR DRIVE CHAIN
Part # 60LAMCL
BDI # 904689
Features
Roller Width - Inch:
0.483
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602379
Chain Series:
Drive
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Outside Diameter - Inch:
6.387
Material:
Steel
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore