E264;5KCR46MN0055Y
Description
E264 ; 5KCR46MN0055Y GP AC MOTOR ; 1/2HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E264
BDI # 17090592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.8-5.6 Ampere | 4 Poles
Mounting Method:
Rigid
080T11FH5378
Description
080T11FH5378 ALUMINIUM MOTOR ; 3/4HP 1200RPM TEFC 80 3/60/230/460V
Part # R311
BDI # 22327312
R313A;080T17FH15327
Description
R313A ; 080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
Part # R313A
BDI # 22327326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
C1156;5KC46LN0149X
Description
C1156 ; 5KC46LN0149X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208-230V
Part # C1156
BDI # 17089950
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.3 Ampere | 4 Poles
Mounting Method:
Resilient
Y500;056H17T2011
Description
Y500 ; 056H17T2011 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230V
Part # Y500
BDI # 22326454
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Rigid