10S316-R
Description
10S316-R SECTIONAL SCREW, 10"X1-1/2"X9'-10" RH (SMARTCATALOG)
Part # 10S316-R
BDI # 26372713
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
12S512-R
Description
12S512-R SECTIONAL SCREW ; 12"X2-7/16"X11'-9" RH
Part # 12S512-R
BDI # 26372712
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
10SF316-R
Description
10SF316-R SECTIONAL SCREW, 10" X 10" SECT FLIGHT (SMARTCATALOG)
Part # 10SF316-R
BDI # 26374331
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
Product Type:
Sectional
14S512-R
Description
14S512-R SECTIONAL FLIGHT SCREW ; 14INX2-7/16INX11FT-9IN RIGHT HAND
Part # 14S512-R
BDI # 26389840
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional