AIR TOOL LUBRICANT 1GAL JUG;L0713-057
Description
L0713-057 AIR TOOL LUBRICANT 1GAL JUG ; NON RETURNABLE
Part # L0713-057
BDI # 18229018
Features
Other Features:
Specialty Oil and Fluid
Container Type:
Jug
Typical Use:
Air Tool
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 32
Product Type:
Petroleum Based
FMO-150-AW 1GAL JUG;L0879-057
Description
L0879-057 FMO-150 AW 1GAL JUG ; NON RETURNABLE
Part # L0879-057
BDI # 18228150
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10W | ISO 32
Product Type:
Mineral Oil
FMO-350-AW 55GAL DRUM;L0882-062
Description
L0882-062 FMO-350 AW 55GAL DRUM ; LIQUID COLORLESS
Part # L0882-062
BDI # 18229130
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 68
Product Type:
Mineral Oil
SFGO ULTRA 320 5GAL PAIL;L0986-060
Description
L0986-060 SFGO ULTRA 320 5GAL PAIL ; LIQUID WATER WHITE
Part # L0986-060
BDI # 18228974
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
FMO-500-AW 1GAL JUG;L0883-057
Description
FMO-500-AW MINERAL OIL 1 GAL L0883-057 ; NON RETURNABLE
Part # L0883-057
BDI # 18229280
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Mineral Oil