NU-29/1180-M C4
Description
NU-29/1180-M C4 CYLINDRICAL RLLR BRNG (SMARTCATALOG)
Part # NU-29/1180-M C4
BDI # 26334098
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
60.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2292-EM
Description
NU-2292-EM CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2292-EM
BDI # 26334108
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
10621-RU
Description
10621-RU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10621-RU
BDI # 26310605
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
27.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
HCS-334
Description
HCS-334 JOURNAL ROLLER BEARING, 2 ROLLER ASSEMBLIES (SMARTCATALOG)
Part # HCS-334
BDI # 26318551
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-12/560-M
Description
NU-12/560-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-12/560-M
BDI # 26316750
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.55
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No