Features
Height - Millimeter:
88.9
Bore 1 - Inch:
25.25
Height - Inch:
3.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Other Features:
Single Row
Cage Material:
Brass
Precision Class:
ABEC 1 | ISO P0
Rolling Element:
Ball Bearing
718/560-M
Description
718/560-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/560-M
BDI # 26337675
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
160-RIF-645
Description
160-RIF-645 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 160-RIF-645
BDI # 26319693
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Bore 1 - Inch:
18
Bore 2 - Millimeter:
457.2
Bore 2 - Inch:
18
Rolling Element:
Cylindrical Roller Bearing
TP-768-SP
Description
TP-768-SP ROLLER THRUST BEARING (SMARTCATALOG)
Part # TP-768-SP
BDI # 26334055
Features
Height - Millimeter:
139.7
Bore 1 - Inch:
20
Bore 2 - Millimeter:
508
Height - Inch:
5.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass