NCF-18/630-V C4
Description
NCF-18/630-V C4 CYLINDRICAL RLLR BRNG, FULL COMPLEMENT (SMARTCATALOG)
Part # NCF-18/630-V C4
BDI # 26339309
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.71
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLRI-24 1/2-N
Description
XLRI-24 1/2-N CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # XLRI-24 1/2-N
BDI # 26315811
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
XLRI-24-T
Description
XLRI-24-T CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # XLRI-24-T
BDI # 26335848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
618/750-MA
Description
618/750-MA RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/750-MA
BDI # 26311076
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
XLBH-24 1/2
Description
XLBH-24 1/2 RADIAL BALL BEARING, MAX CAPACITY (SMARTCATALOG)
Part # XLBH-24 1/2
BDI # 26311169
Features
Enclosure:
Open
Outer Race Width - Millimeter:
101.6
Other Features:
Deep Groove | Through Hardened Steel Bearing | Maximum Capacity
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No