63/32NRC3
Description
63/32NRC3 DEEP GROOVE BALL BEARING ; 32MM BORE 75MM OD 20MM WD SR OPEN
Part # 63/32NRC3
BDI # 1403077
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6009NRC3
Description
6009NRC3 BALL BEARING ; 45MM BORE 75MM OD 16MM WD SR OPEN
Part # 6009NRC3
BDI # 1403088
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6006ZZNRC3
Description
6006ZZNRC3 BALL BEARING ; 30MM X 55MM X 13MM 2 SHIELD SNAP RING C3
Part # 6006ZZNRC3
BDI # 553670
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
63082RSNRC3
Description
63082RSNRC3 BALL BEARING ; 40MM BORE 90MM OD 23MM WD SR 2 SEALS
Part # 63082RSNRC3
BDI # 552451
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6306NRC3
Description
6306NRC3 DEEP GROOVE BALL BEARING ; 30MM BORE 72MM OD 19MM WD SR OPEN
Part # 6306NRC3
BDI # 1403038
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes