SF-812-4
Description
SF-812-4 PLAIN BEARING ; 0.252"X.377"X1/4"X15/32"X1/16"
Part # 402007
BDI # 525255
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
491386
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PB 5/8
Description
PB 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 7/8" BASE-CTR HGT 2 HOLE
Part # PB 5/8
BDI # 1369557
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520455
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.7
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
22.225
CFH 7/8 SB
Description
CFH 7/8 SB CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080512000
BDI # 347198
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22547
22315 EK/C3
Description
22315 EK/C3 SPHR ROLLER BRG ; 75MMX160MMX55MM
Part # 22315 EK/C3
BDI # 1416333
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing