- Home
- >
- Material Handling
- >
- Conveyor Components
Please select products to compare.
66,504 Items found
Refine by
B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
12X38 CR WI HE25
Description
12X38 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206208
BDI # 266065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
Features
Size:
1.938 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE30 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing
3504-10.5
Description
3504-10.5 CB-504 ROLL ASSEMBLY ; ROLL ASSEMBLY
Part # 3504-10.5
BDI # 21472991
Features
Size:
4.5 IN Dia | 10.5 IN Length
Used For:
Conveyor Belt
Part Description:
Roller Shaft
Inch - Metric:
Inch
Product Name:
Roller Shaft
20X16 CR WI HE30
Description
20X16 CR WI HE30 WING PULLEY ; NON RETURNABLE
Part # 206430
BDI # 266240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed