PreVent® Air Intake Protection Filters
Permatron has been designing and manufacturing innovative air filtration products, that excel in air flow performance and longevity, for commercial, OEM and residential use since 1957.
PreVent® Model R air intake filter keeps your equipment running clean by keeping dirt, dust, and debris out, protecting vulnerable electronics and other components inside the equipment.
- Installs on the outside of equipment air intake openings, where dust can be easily seen as it’s captured by the filter, and equipment kept running clean.
- Patented air filter easily installs in minutes using magnetic stripping attachment, no tools necessary.
- Convenient pull tab allows air filter to be removed just as easily, quickly rinsed or vacuumed clean and reused.
- UV protected and heat stabilized electrostatic polypropylene media.
- Durable stainless-steel frame with wire support.
- Custom sized to securely fit any enclosure air intake.
- Low 0.05” w.g. resistance to airflow.
Applications: Rotary Screw air compressor, ice machine, reach-in cooler, refrigerated display case, PTAC, electronic cabinet, process equipment, portable cooling, power generation, telecom enclosure, inlet louvers and vent hoods
How to Measure: Magnetic frame must rest on a flat steel surface. Measure the air intake opening (ID), add 1” to each measurement for the (OD). That gives you ½” for each side for the magnet to stick to the unit.
(ID) inside dimension and (OD) outside dimension (Ex: (ID) 15” x 20” – (OD) 16” x 21”). Filter price and part number are based on total square inches of (OD).
Contact your nearest BDI location for more information about PreVent Air Intake Protection Filters or view PDFs.
PreVent Model R Spec Sheet
PreVent Model R Protects Variable Frequency Drives
PreVent Model R Protects Gardner Denver Compressors
PreVent Model R Protects Automotive Plant Compressors
Prevent Model R Protects Starbucks Reach-In Coolers & Ice Machines