Formsprag Stieber CSK Series Clutches
Stieber CSK models feature a sprag-type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). These popular self-contained, compact units feature a wide bore range of 8 to 40 mm, a speed range from 0-15,000 RPM and an operating temperature range from 21 to 140°F (-6 to 60°C).
All models require no maintenance and are grease-lubricated for life. Formchrome® sprags provide extended wear life. The unique sprag design allows for a higher size-for-size torque rating. 27 different designs are offered with four different mounting styles. Units are available with additional lip seals for enhanced sealing and a keyway on the inner ring or the inner and outer ring for additional ease of installation.
Contact your nearest BDI location for more information about Formsprag Stieber CSK Series Clutches or view PDF.