Baldor-Reliance Food Safe Stainless Steel Motors
ABB offers a complete line of food safe stainless steel NEMA motors to ensure effective cleaning in harsh environments. Food production equipment that can be properly sanitized is critical both to the health of consumers and the reputation of a company. Producers are facing tighter regulations and stiffer penalties to remain compliant. ABB’s next generation of motors for the food and beverage industry is now available to ensure that equipment is clean, and that food is safe.
Baldor-Reliance food safe motors, designed with smooth contours and advanced sealing, exceed IP69K for washdown conditions to maximize motor life in high pressure, sanitary cleaning environments. The product line covers single to three phase ratings in foot-mounted and footless configurations. This provides OEMs and end users greater flexibility to choose the right product for their equipment and applications. Foot-mounted designs meet NEMA standard mounting dimensions with continuously welded independent feet allowing easier access and clearance around the entire motor for proper cleaning procedures.
Although attention is being paid to hygiene related factors, the reliability of equipment remains essential. Unplanned downtime can have a significant impact on profitability. For assurance, windings are fully encapsulated, and leads are potted inside a high ingress protection rated enclosure to effectively seal the motor inside and out. A unique external output seal arrangement provides multiple layers of protection from ingress of foreign material, helping the motors withstand high temperature and high-pressure sprays better. With tightening regulations and stiffer penalties, taking a proactive approach to selecting and installing products designed around sanitary equipment principles will maximize productivity and reduce overall cost of ownership.
Contact your nearest BDI location for more information about Baldor-Reliance Food Safe Stainless Steel Motors or view PDF.
Read Knowledge Base Article