21430194
Tools
DEWALT TOOLS
DEWALT TOOLS
DCF880M2 OBSOLETE DO NOT USE 10/22
DEWALT TOOLS DEWALT TOOLS
Description
DCF880M2 OBSOLETE DO NOT USE 10/22
Impact Wrench Kit; Detent Pin Anvil Type; Lithium Ion Battery Type; 1/2" Square Drive; 0-2700 Ipm Ipm Impacts/Min; 0-2300 RPM No Load Speed; Cordless Power Tool Type
Part #
DCF880M2 - OBS
BDI #
21430194
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/DCF880M2-OBSOLETE-DO-NOT-USE-10-22/p/21430194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.54
Product Group - BDI
G00160
Noun
Kit
Keyword String
Wrench
Manufacturer URL
https://www.dewalt.com
Product Detail
Impact Wrench Kit
Product Specification
Detent Pin Anvil Type; Lithium Ion Battery Type; 1/2" Square Drive; 0-2700 Ipm Ipm Impacts/Min; 0-2300 RPM No Load Speed; Cordless Power Tool Type
Long Description
Impact Wrench Kit; Detent Pin Anvil Type; Lithium Ion Battery Type; 1/2" Square Drive; 0-2700 Ipm Ipm Impacts/Min; 0-2300 RPM No Load Speed; Cordless Power Tool Type