https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
24817634
Cutting Tools
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32308
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32308 2046 3/8-24 NF TAPER TAP ; 2-15/16" OAL H3 4FL BRT
Hand Tap; 3/8"-24 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-1/4" Thread Length; 2-15/16" Overall Length
Part #
MT3732308
BDI #
24817634
Details
12.23384528
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32308/p/24817634
Your Price
$ 12.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.018
EAN
0686125323080
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
3/8"-24 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-1/4" Thread Length; 2-15/16" Overall Length
Long Description
Hand Tap; 3/8"-24 UNF Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 1-1/4" Thread Length; 2-15/16" Overall Length