18492329
Cutting Tools
IRWIN TOOLS
IRWIN TOOLS
1463
IRWIN TOOLS IRWIN TOOLS
Description
1463 MACHINE SCREW TAP ; PLUG STYLE 7/8"-14 NF HCS
Fractional Tap HCS, 7/8"-14 NF, Plug Tap Point Style, 4 Number Of Flutes
Part #
1463
BDI #
18492329
Details
20.9999985
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/1463/p/18492329
Your Price
$ 21.00 / each
$ 21.42 / each BDIExpress
$ 21.42 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.208
EAN
0042526014635
Product Group - BDI
G00140
Noun
Tap
Keyword String
Thread
Manufacturer URL
https://www.irwin.com
Product Detail
Thread Tap
Product Specification
Fractional Tap HCS, 7/8"-14 NF, Plug Tap Point Style, 4 Number Of Flutes
Long Description
Fractional Tap HCS, 7/8"-14 NF, Plug Tap Point Style, 4 Number Of Flutes