Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

405502 / 550 VL R https://www.bdiexpress.com/medias/INDSKFXXXXXX-1414365-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5MnxpbWFnZS9qcGVnfGFHTXlMMmhrTnk4eE1EQTVNREE0TWpZek1UY3hNQzlKVGtSVFMwWllXRmhZV0ZoZk1UUXhORE0yTlY4ek1EQjRNekF3TG1wd1p3fDQzYzBiZDA5Njg1NWNlYmMyZDEwZmNjOGI0ODViMWI2NmIyYTE1ODA0ODM5MzhiYjA3NWQ4NjVhNzA5NTVkZWY
1246698 O-Rings And V-Rings 

SKF SKF

405502 / 550 VL R

Description

CRSEAL 405502 / 550 VL R V-RING SEAL ; 21.26X0.413 VR3 R

V-Ring; 19.49" Shaft Diameter; 0.41" Width; VL Seal Design Code; Nitrile Rubber Lip Material

Part #

405502

BDI #
1246698

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

647.52149221 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 647.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.885
EAN
0085311090582
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
19.49" Shaft Diameter; 0.41" Width; VL Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 19.49" Shaft Diameter; 0.41" Width; VL Seal Design Code; Nitrile Rubber Lip Material