Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ES70-R ELEMENT OMEGA 7300125R https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-SPC-ELSTCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjd8aW1hZ2UvanBlZ3xhRFk0TDJobE55OHhNREF5T0RVMk16a3lNamszTkM5SlRrUllXRmhEVFZCT1ZGaGZSVXhGWDFOUVExOUZURk5VUTFCSFh6TXdNSGd6TURBdWFuQm58MDYwYTUyNTNhOGRlZDZiZGZmZDcyOGZmNGE4OThkOTM2NDY4Yjc1MGI0ZDg1MTg3OGIzYzQwYzc2MGNjZDIxYg
18143351 Elastomeric Components 

REXNORD REXNORD

ES70-R ELEMENT OMEGA 7300125R

Description

ES70-R ELEMENT OMEGA 7300125R ; NON RETURNABLE W/70 CSC CAPSCREWS/RINGS

14" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.99" Between Shaft Ends; ES70-R Size or Series; 3600 Max Speed; 22125In-Lbs Torque

Part #

10313297

BDI #
18143351

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2291.11060558 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,291.11 / each
$ 2,520.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
18.629
EAN
0698210792398
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES70-R
Maximum Speed RPM
3600
Torque
22125In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 9.75
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300125R
Manufacturer Internal Number
7379239
Weight / LBS
41.07
Long Description
14" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.99" Between Shaft Ends; ES70-R Size or Series; 3600 Max Speed; 22125In-Lbs Torque
Outside Diameter
14 Inch | 355.6 Millimeter
Distance Between Shaft Ends
1.99 Inch | 50.546 Millimeter
Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh