Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SRB100047A https://www.bdiexpress.com/medias/INDREXGEARXX-SUN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGRrTDJneE5TODVOamMyTVRFME56VTFOakUwTG1wd1p3fDcxMTZmMGRlNmZkYTc1MTY3NjI2MWU2YTcxNmZiZDEzZDVmOTkxZTlkNTgxMDE0ZjZlZDFhMTVlZTQwMzgxYTQ
18146562 Reducer Accessories 

REXNORD REXNORD

SRB100047A

Description

SRB100047A SRB 3.32 SUN GEAR ; NON RETURNABLE

Sun Gear; For Reducer Part Number PLANETGEAR 7000; Ratio 3.32 To 1

Part #

10298786

BDI #
18146562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

444.25227596 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 444.25 / each
$ 566.00 / each
BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171700
Weight / Kilogram
1.978
EAN
0698210826505
Product Group - BDI
M02182
Part Type
Sun Gear
Reducer Part Number
PLANETGEAR 7000
Inch - Metric
Inch
Other Features
Ratio 3.32 To 1
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.40.50.50
Noun
Gear
Keyword String
Sun
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
7082650
Weight / LBS
4.36074
Long Description
Sun Gear; For Reducer Part Number PLANETGEAR 7000; Ratio 3.32 To 1