https://www.bdiexpress.com/medias/INDDODSENSOR-22496927-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMjh8aW1hZ2UvanBlZ3xhRFpoTDJoaE5DOHhNRFUxT1RNNE1EY3hOelU1T0M5SlRrUkVUMFJUUlU1VFQxSmZNakkwT1RZNU1qZGZNekF3ZURNd01DNXFjR2N8NDYwN2QxNDcwZWY4N2JmYjJjNDU1ZjA2MDViZjBkMGI2ZTVmNmUzMDdkOTNlOTdkYjNlZmVlNjFmYjViMTNiNw
22496927
Sensors
DODGE
DODGE
750000
DODGE DODGE
Description
750000 OPTIFY PERFORMANCE SENSOR
Smart Sensor; 1Hz to 1.6kHz Amplitude Range; 2402 to 2480 MHz Radio Frequency; 26FT Wireless Range; 2.38" Height; 1.04" Width; For Mounted Bearing; Optify Condition Monitoring Platform
Part #
750000
BDI #
22496927
Details
447.999968
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Sensors/750000/p/22496927
Your Price
$ 448.00 / each
$ 855.00 / each BDIExpress
$ 855.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0.227
EAN
0782477550218
Product Group - BDI
E02300
Noun
Sensor
Keyword String
Smart
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Smart Sensor
Product Specification
1Hz to 1.6kHz Amplitude Range; 2402 to 2480 MHz Radio Frequency; 26FT Wireless Range; 2.38" Height; 1.04" Width
Long Description
Smart Sensor; 1Hz to 1.6kHz Amplitude Range; 2402 to 2480 MHz Radio Frequency; 26FT Wireless Range; 2.38" Height; 1.04" Width; For Mounted Bearing; Optify Condition Monitoring Platform