Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8040 400ML 996456 OBS 11/23 21941391 https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-996456-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4NTZ8aW1hZ2UvanBlZ3xhRFUyTDJoaE5pOHhNRFUxTnpReE1USXlPVGN5Tmk5SlRrUk1UME5NVlVKWVdGaGZVMUJmT1RrMk5EVTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xjMDI3Y2M0YThmNmUxN2YyNjE3YzdhMDRhZjcyYjc4ZTAyMzAyY2VmNTQ4YTViNDIyOWZhMWY1MGJlNDk1ZmIy
1056911 Specialty Purpose Lubricants 

LOCTITE LOCTITE

LB 8040 400ML 996456 OBS 11/23 21941391

Description

LB 8040 400ML 996456 OBS 11/23 21941391 ; AEROSOL CAN 400ML 6/CASE

Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bolt | Nut | Stud; Yellow; 400 Ml

Part #

996456 -OBS

BDI #
1056911

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.485
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bolt | Nut | Stud
Manufacturer's Description
Freeze and Release
Color
Yellow
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-60 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 50 Percentage | 423 g/l
Other Features
High Performance | Synthetic
Net Weight
13.52 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
996456
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bolt | Nut | Stud; Yellow; 400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh