Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RENOLIN B 10 VG 32 55GAL https://www.bdiexpress.com/medias/INDFUCMRLOIL-RLNB10VG32-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MDV8aW1hZ2UvanBlZ3xhRFZoTDJnM1l5ODVORGsyTVRVeE1qa3pPVGd5TG1wd1p3fDE0OTA2MDVkOTM2Mzc4NzI1OTlhMmNhMGQxYWU0NDhlZDkxOGNlZGZkYTMwMzMyZjY4NTAxMGFjNjM0NGExNzc
21510120 Oil 

FUCHS FUCHS

RENOLIN B 10 VG 32 55GAL

Description

RENOLIN B 10 VG 32 55GAL HYDRAULIC OIL ; POR 32 SQ MM/S VISCOSITY AT 40 DEG C

Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 55 Gal Container Size

Part #

65303700062

BDI #
21510120

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 6743-4
Application
Bearing | Gear Box | Hydraulic System
Tradename
RENOLIN
Manufacturer's Description
High Quality AW Hydraulic and Lubricating Oil
Color
Pale Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
205 Deg C
Conformance to Certificate
DIN 51524-2
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65303700062
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh