Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YAS1 7/16 PT SGT https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAS-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODR8aW1hZ2UvanBlZ3xhRE00TDJobE1DOHhNRE13TXprNE56a3dPRFl6T0M5SlRrUkdRVVpRUWxoWVdGaGZXVUZUWDBKTFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGY0ZDk1MWE1Y2FmZTM5MGEwN2IwNGY3MDVlYjIyZTU4OTBkNTlhNDg4OWYzYTIyNjU2MDI0MDYzMWNlZDhjMWY
1375454 Pillow Block Bearings 

TIMKEN TIMKEN

YAS1 7/16 PT SGT

Description

YAS1 7/16 PT SGT PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-5/32" Minimum Bolt Spacing; 6-3/32" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion

Part #

YAS1 7/16 PT SGT

BDI #
1375454

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

264.90151954 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 264.90 / each
$ 319.78 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.763
EAN
0087796265769
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GY1107KRRB-TDCF
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAS1 7/16 PT SGT
Weight / LBS
1.676
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4-5/32" Minimum Bolt Spacing; 6-3/32" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Maximum
6.094 Inch | 154.8Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bolt Spacing Minimum
4.156 Inch | 105.562Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh