Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B107C https://www.bdiexpress.com/medias/sys_master/root/h62/h16/10206731796510/INDREXPBXXXX_2BLT_CC_P2B100_300X300/INDREXPBXXXX-2BLT-CC-P2B100-300X300.jpg
24119264 Pillow Block Bearings 

REXNORD REXNORD

P2B107C

Description

P2B107C PILLOW BLOCK ROLLER BEARING ; 1-7/16" SHAFT DIA CI SETSCREW LOCK

2 Bolt Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4.81" Minimum Bolt Spacing; 5.2" Bolt Spacing Maximum; Relubricatable; Cast Iron; Non-Expansion

Part #

10479630

BDI #
24119264

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

288.23844095 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 288.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.268
EAN
0782934932021
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Category - BDI
Pillow Block
UNSPSC
31171511
Harmonized Tariff Code
8483.20.80.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
Weight / LBS
5
Long Description
2 Bolt Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4.81" Minimum Bolt Spacing; 5.2" Bolt Spacing Maximum; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.88 Inch | 47.752 Millimeter
Length Thru Bore
2.71 Inch | 68.834 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Maximum
5.2 Inch | 132.08Millimeter
Bolt Spacing Minimum
4.81 Inch | 122.174Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh