18148794
Cartridge Unit Bearings
REXNORD
REXNORD
ZMC2300
REXNORD REXNORD
Description
ZMC2300 CARTRIDGE ROLLER BEARING ; 3" SHAFT DIA
Cartridge Bearing; 3" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; 2300U Insert; Clearance Seal; Non-Expansion
Part #
10435834
BDI #
18148794
Details
1556.01373501
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC2300/p/18148794
Your Price
$ 1,556.01 / each
$ 1,818.77 / each BDIExpress
$ 1,818.77 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
6.396
EAN
0698210179908
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2300U
Seals
Clearance
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
14.1
Long Description
Cartridge Bearing; 3" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; 2300U Insert; Clearance Seal; Non-Expansion
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh