Directional Control Valves
Directional control pneumatic valves and manifolds feature low power consumption, high flow rates, quick response times and clean aesthetic designs.
Actuators
Air cylinder and actuator designs from SMC offer innovative pneumatic cylinder design features for the automation industry. Engineers trust SMC actuators to provide long life, and reliable service. SMC products are specified in all major industrial markets. SMC actuators are created to provide you with the largest array of choices.
Rotary Actuators
Rotary Actuators are used when the application calls for rotational motion less than one revolution, rotary cylinders can mount right at the equipment joint without taking up space with long stroke lengths, which would be required to do the same job with a linear cylinder. SMC's pneumatic rotary actuator units can achieve arc lengths of 90°, 180°, 190°, or even 270°, depending on the configuration.
Air Grippers
Air Grippers are used for general pick and place application. The series include two, three and four finger parallel styles that are ideal for gripping and centering; a wide opening parallel model, designed to accommodate many different sized parts; a heavy duty style, suitable for a wide range of applications; an angular model, speed adjustment built in; a toggle to give reliable gripping support; a low-contamination style, equipped with a protective boot.
Air Preparation/Pressure Control/Air Nozzles
Air preparation equipment protects downstream components and helps keep them operating at peak efficiency. These products are designed to handle harsh industrial environments while effectively removing water, oil, and other contaminants from your compressed air. The end result is clean, cool, dry air that is optimal for your pneumatic system.
Flow Control
Flow controllers have a broad range of applications and specialty focus such as air cylinder speed control use at low speed, and with residual pressure.
Vacuum Equipment
Vacuum generators and vacuum cups solutions allow the broadest utilization of technology and performance to meet your design specifications.
Detection Switches
To further compliment an abundant line of air preparation and connector equipment, SMC offers a selection of electronic sensors including digital pressure switches, vacuum switches, and flow switches.