IZH10, Handheld Electrostatic Meter
The IZH10 is SMC's handheld electrostatic meter. This meter features two function buttons and a backlit LCD display. The meter can be used to investigate and verify static electricity charges up to +/- 20,000 V.
IZD10, Electrostatic Sensor
The IZD10 is SMC's standalone electrostatic sensor. The sensor is a pre-wired assembly including sensor head, sensor amplifier, and cable with flying leads. It is intended to be paired with the IZE11 monitor for output reading.
IZE11, Electrostatic Sensor Monitor
The IZE11 is SMC's electrostatic sensor monitor, to be used with the IZD10 sensor. The monitor has a 2-color display and can be bracket or panel mounted. Outputs include 2 switches and 1 analog range. The monitor has multiple functions such as peak and bottom hold, as well as error diagnostics.