24348642
Hygienické výrobky
3M
3M
10120NA ZASTARANÉ NEPOUŽÍVAŤ 10/22
3M 3M
Popis
3M 10120NA ZASTARANÉ NEPOUŽÍVAŤ 10/22
A Combination Of Synthetic Fibers and Abrasive Particles Formed Into A 2" X 4" Pad | Pads Are Durable Yet Easier On Hands and Resist Clogging | Outlasts Conventional Steel Wool Because It Can Be Rinsed, Stored and Reused | Won't Rust, Splinter or Shred | Pads Are Compatible With Both Solvent-Based and Water-based Stains, Finishes and Removers
Katalógové číslo výrobcu
10120NA OBSOLETE DO NOT USE 10/22
BDI #
24348642
Detaily
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/sk/sk/Categories/V%C5%9Beobecn%C3%A9-priemyseln%C3%A9-v%C3%BDrobky/Hygienick%C3%A9-v%C3%BDrobky/10120NA-ZASTARAN%C3%89-NEPOU%C5%BD%C3%8DVA%C5%A4-10-22/p/24348642
Vaša cena
Vyžiadajte si cenu
BDIExpress
|
Detaily tovaru
Kategória
Výrobca
3M
Minimálne nákupné množstvo
Nie je dostupné
Váha / Kilogram
0,01
Podstatné meno
Synthetic Steel Wool
URL výrobcu
https://www.3m.com
Detail produktu
Synthetic Steel Wool
Špecifikácia produktu
#000 Synthetc Steel Wool
Dlhý popis
A Combination Of Synthetic Fibers and Abrasive Particles Formed Into A 2" X 4" Pad | Pads Are Durable Yet Easier On Hands and Resist Clogging | Outlasts Conventional Steel Wool Because It Can Be Rinsed, Stored and Reused | Won't Rust, Splinter or Shred | Pads Are Compatible With Both Solvent-Based and Water-based Stains, Finishes and Removers