HEE-D-MINI-24;172956
Description
HEE-D-MINI-24 NR. 172956
Part # HEE-D-MINI-24 NR. 172956
BDI # 15013277
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Mini Size
Overall Length - Inch:
1.803
Voltage:
24 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
194 L/Min Flow Rate | Front Panel Through Hole Mounting | -20 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.26
Voltage:
Not Applicable
CPE10-M1BH-5L-M7;196927
Description
CPE10-M1BH-5L-M7 NR. 196927
Part # CPE10-M1BH-5L-M7 NR. 196927
BDI # 15060215
Features
Port Type:
M7
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18 Cv Factor | 350 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot
Overall Length - Inch:
3.417
Voltage:
24 VDC
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Foot
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
600 L/Min Flow Rate | Normally Closed | Suitable For Vacuum | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
6.929
Voltage:
Not Applicable
VUVS-L25-M32C-MD-G14-F8-1C1;575477
Description
VUVS-L25-M32C-MD-G14-F8-1C1 NR. 575477
Part # VUVS-L25-M32C-MD-G14-F8-1C1 NR. 575477
BDI # 20211160
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Pneumatic Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Overall Length - Inch:
5.091
Voltage:
24 VDC