MVR2-70 / 70X92 MVR2 R
Description
CRSEAL MVR2-70/ 70X92 MVR2 R V-RING SEAL
Part # MVR2-70 / 70X92 MVR2 R
BDI # 1304535
400305 / 30 VS V
Description
CRSEAL 400305 / 30 VS V V-RING SEAL ; 1.141X0.413 VR2 V
Part # 400305 / 30 VS V
BDI # 1414299
400700 / 70 VA R
Description
CRSEAL 400700 / 70 VA R V-RING SEAL ; 2.677X0.433 VR1 R
Part # 400700 / 70 VA R
BDI # 1414311
400450 / 45 VA R
Description
CRSEAL 400450 / 45 VA R V-RING SEAL ; 1.693X0.354 VR1 R
Part # 400450 / 45 VA R
BDI # 1414303