DFAR00051010009
Description
DFAR00051010009 GASKET, RW-10.0-CLASS 900-0.175-304/FG-CS (SMARTCATALOG)
Part # DFAR00051010009
BDI # 26506861
L0303050312003
Description
L0303050312003 GASKET, LO-LOAD RWI-12.0-CLASS 300-0.175 (SMARTCATALOG)
Part # L0303050312003
BDI # 26506734
E03051008009
Description
E03051008009 GASKET, RW EDGE 8.0 900 X .175 THK 316L/FG-CS (SMARTCATALOG)
Part # E03051008009
BDI # 26508907
E00051006025
Description
E00051006025 GASKET, RW EDGE 6.0 2500 X .175 THK 304/FG-CS (SMARTCATALOG)
Part # E00051006025
BDI # 26508023
DOM0000070010001
Description
DOM0000070010001 SPIRAL WOUND GASKET, RWI - ASME - 10 NPS - 150 - 304 (SMARTCATALOG)
Part # DOM0000070010001
BDI # 27467106