https://www.bdiexpress.com/medias/INDUSTCPLGXX-TL-TLC-SHFT-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MDl8aW1hZ2UvanBlZ3xhR1l6TDJoak15OHhNRFF5TnpRNE1qVXpPREF4TkM5SlRrUlZVMVJEVUV4SFdGaGZWRXhmVkV4RFgxTklSbFJmVWtKZk16QXdlRE13TUM1cWNHY3xlYzEzNjc3NGRjNmU2MmUyOGU1YWRiYWEzZTdkYjU1Mjc2MWIzODE2NTdjYTFjZDY4YTgwNTUzNzY0ZDhmNzVh
23286407
Torque Limiters and Overload Safety Devices
TSUBAKI
TSUBAKI
TL350-2C
TSUBAKI TSUBAKI
Description
TSUBAKI TL350-2C
Torque Limiter Coupling; Straight | Reborable Bore Type; Static Torque 34 to 149Nm; Friction Facing; Mechanical | Spring Actuation/Return; TL Series; Automatic Reset Type and Engagement; Adjusting Nut Manual Adjustment
Part #
TL350-2C
BDI #
23286407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/TL350-2C/p/23286407
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31163027
Weight / Kilogram
0
Product Group - BDI
M02344
Noun
Coupling
Keyword String
Torque Limiter
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Torque Limiter Coupling
Product Specification
Straight | Reborable Bore Type; Static Torque 34 to 149Nm; Friction Facing; Mechanical | Spring Actuation/Return; TL Series; Automatic Reset Type and Engagement; Adjusting Nut Manual Adjustment
Long Description
Torque Limiter Coupling; Straight | Reborable Bore Type; Static Torque 34 to 149Nm; Friction Facing; Mechanical | Spring Actuation/Return; TL Series; Automatic Reset Type and Engagement; Adjusting Nut Manual Adjustment