3020 FLAT BTM DRAG STRAND 132X27FT SPCL
Description
3020 FLAT BTM DRAG STRAND 132X27FT SPCL ; SPECIAL DRAGE CONVEYOR
Part # 3020 FLAT BTM DRAG STRAND 132X27FT SPCL
BDI # 23776692
18CTA3-12
Description
18CTA3-12 CONVEYOR SCREW TROUGH, 18"X 1/4 X 12'0" U SHAPE (SMARTCATALOG)
Part # 18CTA3-12
BDI # 26386861
Features
Size:
18 IN Dia X 1/4 GA Thickness
Used For:
Screw Conveyor
Part Description:
Standard Conveyor Angle Flanged Trough
Inch - Metric:
Inch
Material:
Steel
Other Features:
U Shaped | Rigid Construction
Product Name:
Angle Flanged Trough
12BCS2E2 11FT 10IN
Description
12BCS2E2 11FT 10IN SCREW CONVEYOR
Part # 12BCS2E2 11FT 10IN
BDI # 21535940
20S716-R
Description
20S716-R SECTIONAL SCREW, 20"X3-7/16"X11'-8" RH (SMARTCATALOG)
Part # 20S716-R
BDI # 26368393
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
20
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
12S512-R
Description
12S512-R SECTIONAL SCREW ; 12"X2-7/16"X11'-9" RH
Part # 12S512-R
BDI # 26372712
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional