FHSF 20 SQUARE FLANGE FOR 20X
Description
FHSF 20 SQUARE FLANGE FOR 20X ; NON RETURNABLE
Part # FHSF 20 SQUARE FLANGE FOR 20X
BDI # 1241015
Features
Size:
M35 X 1.5 Thread | 60 MM L X 15 MM W X 60 MM H
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 63.6 MM | Bolt Hole: 4 X 6.6 MM
Product Name:
Flange
FHSF 32 SQUARE FLANGE FOR SX 3
Description
FHSF 32 SQUARE FLANGE FOR SX 3 ; NON RETURNABLE
Part # FHSF 32 SQUARE FLANGE FOR SX 3
BDI # 1241017
Features
Size:
M48 X 1.5 Thread | 80 MM L X 20 MM W X 80 MM H
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 84.8 MM | Bolt Hole: 4 X 9 MM
Product Name:
Flange
Features
Size:
M30 X 1.5 Thread | 50 MM OD X 20 MM T
Inch - Metric:
Metric
Material:
Steel
Other Features:
Two M6 Set Screws
Product Name:
Locknut
FHRF 40X10 ROUND FLANGE FOR SX
Description
FHRF 40X10 ROUND FLANGE FOR SX ; NON RETURNABLE
Part # FHRF 40X10 ROUND FLANGE FOR SX
BDI # 1241012
Features
Size:
M60 X 2 Thread | 92 MM OD X 25 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 76 MM | Bolt Hole: 6 X M10
Product Name:
Flange
FHRF 40X5 ROUND FLANGE FOR SX
Description
FHRF 40X5 ROUND FLANGE FOR SX ; NON RETURNABLE
Part # FHRF 40X5 ROUND FLANGE FOR SX
BDI # 1241011
Features
Size:
M56 X 1.5 Thread | 82 MM OD X 20 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 69 MM | Bolt Hole: 6 X M8
Product Name:
Flange