https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154569-300X300.jpg?context=bWFzdGVyfHJvb3R8NTE4M3xpbWFnZS9qcGVnfGFHUTVMMmd5TVM4eE1ERTBNVGN6TkRJd056VXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFExTmpsZk16QXdXRE13TUM1cWNHY3xlNWI1M2FmMmNkMTNmZDM1Njk0ZDViNTliZjc4NzFiNGVhMDg3YzY5NTAzNzM2OTQzMTUwMDQ1ZjcwNWE3MzNm
25154569
Bulbs and Lamps
PHILIPS
PHILIPS
FB32T8/TL850/6/ALTO
PHILIPS PHILIPS
Description
FB32T8/TL850/6/ALTO FLUORESCENT TUBE ; U BEND T8 2750 LUMENS 32W
Fluorescent Lamp; 32W Power; G13 Base; Medium Bi-Pin; 2750 Lumen Brightness; TL850 Color Designation; 5000K Color Temperature; 22.44" Nominal Length; Green Base Cap-Base Information
Part #
FB32T8/TL850/6/ALTO
BDI #
25154569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Bulbs-and-Lamps/FB32T8-TL850-6-ALTO/p/25154569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101605
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
8539.31.00.70
Noun
Lamp
Keyword String
Fluorescent
Manufacturer URL
https://www.philips.com
Product Detail
Fluorescent Lamp
Product Specification
32W Power; G13 Base; Medium Bi-Pin; 2750 Lumen Brightness; TL850 Color Designation; 5000K Color Temperature; 22.44" Nominal Length; Green Base Cap-Base Information
Long Description
Fluorescent Lamp; 32W Power; G13 Base; Medium Bi-Pin; 2750 Lumen Brightness; TL850 Color Designation; 5000K Color Temperature; 22.44" Nominal Length; Green Base Cap-Base Information